SINGLE ROW BALL BEARING - 1-3/16in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT206-19
- Zoro # G912377419
product price:Â
$
70.55
/ea
Key Features
Overall Width
1.972 in
Overall Length
5-19/32 in
Overall Height
3-9/64 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT206-19
- Zoro #
- G912377419
- UPC #
- 808250114108
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1.972 in
- Overall Length
- 5-19/32 in
- Overall Height
- 3-9/64 in
- Bore Diameter
- 1-3/16 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Flange Thickness
- 31/64 in
Description
a=5-19/32in, e=4-19/32in, g=31/64in, x=1-9/64in, s=29/64in, b=3-9/64in, Z=1.972in, L=1-29/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.