Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX206-17
- Zoro # G112375772
product price:Â
$
58.75
/ea
Key Features
Bore Diameter
1-1/16 in
Overall Height
3-3/32 in
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Overall Width
1.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX206-17
- Zoro #
- G112375772
- UPC #
- 808250108862
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-1/16 in
- Overall Height
- 3-3/32 in
- Overall Width
- 1.35 in
- Overall Length
- 4-7/16 in
- Flange Thickness
- 15/32 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=13/32in, b=3-3/32in, Z=1.350in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.