Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT6-17
- Zoro # G612377276
product price:Â
$
44.45
/ea
Key Features
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Number of Mount Holes
3
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT6-17
- Zoro #
- G612377276
- UPC #
- 808250104888
- Country of Origin
- Japan
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Steel
Dimensions
- Overall Length
- 3-11/16 in
- Bore Diameter
- 1-1/16 in
- Overall Height
- 3-11/16 in
Description
a=3-11/16in, p=3-9/16in, t=0.102in, b=5/8in, s=13/32in, F=2-13/16in, M=1-1/2in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.