Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM STAINLESS SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # MUCFL201NP
- Zoro # G614861018
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
112 mm
Housing Type
Oval
System of Measurement
Metric
Bore Diameter
12 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL201NP
- Zoro #
- G614861018
- UPC #
- 808250359516
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- 304 Stainless Steel
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Length
- 112 mm
- Bore Diameter
- 12 mm
- Overall Width
- 32.6 mm
- Flange Thickness
- 11 mm
- Overall Height
- 31 mm
- Mount Hole Center-to-Center Length
- 89.7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.