SINGLE ROW BALL BEARING - 1-1/16in ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL206-17MZ2B
- Zoro # G712377268
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/16 in
Mount Hole Center-to-Center Length
1-7/8 in
Overall Width
1-41/64 in
Housing Material
PBT Thermoplastic
Overall Length
5-29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL206-17MZ2B
- Zoro #
- G712377268
- UPC #
- 808250176830
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/16 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Width
- 1-41/64 in
- Overall Length
- 5-29/64 in
- Flange Thickness
- 33/64 in
- Overall Height
- 5-29/64 in
Details
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=1-41/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.