Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 1-3/4'' MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCSX09-28
- Zoro # G012309686
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bore Diameter
1-3/4 in
Mount Hole Center-to-Center Length
3.618 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCSX09-28
- Zoro #
- G012309686
- UPC #
- 808250176090
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Item
- Flange Cartridge
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 3.618 in
- Flange Thickness
- 1 in
- Overall Width
- 1.598 in
- Overall Length
- 6-1/8 in
Description
a=6-1/8'', p=5-1/8'', e=3.618'', s=35/64'', J=15/32'', K=7/16'', g=1'', f=4.250'', Z=1.598'', Bi=2.031''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.