-SINGLE ROW BALL BEARING - 1-1/2 ZINC NARROW SET SCREW BLACK 4-BOLT FLANGE CLS COV BS
- Mfr # BFPL8-24MZ2CEB
- Zoro # G111247582
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Overall Height
5-1/8 in
Overall Width
2-51/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFPL8-24MZ2CEB
- Zoro #
- G111247582
- UPC #
- 808250192069
- Country of Origin
- Japan
Dimensions
- Overall Height
- 5-1/8 in
- Overall Width
- 2-51/64 in
- Overall Length
- 5-1/8 in
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 43/64 in
- Mount Hole Center-to-Center Length
- 4 in
Details
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Number of Mount Holes
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.