SINGLE ROW BALL BEARING - 1-1/2in KANIGEN ACCU-LOC BLACK 2-BOLT FLANGE
- Mfr # UENFL208-24MZ20B
- Zoro # G312375695
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6-7/8 in
System of Measurement
Inch
Overall Width
2-5/64 in
Bore Diameter
1-1/2 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UENFL208-24MZ20B
- Zoro #
- G312375695
- UPC #
- 808250452811
- Country of Origin
- Japan
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 6-7/8 in
- Overall Width
- 2-5/64 in
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 25/32 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
Description
A=6-7/8in, E=5-43/64in, G=25/32in, X=1-31/64in, S=35/64in, L=3-15/16in, Z=2-5/64in,U=1.976in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.