SINGLE ROW BALL BEARING - 30MM WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFK206
- Zoro # G312375565
product price:Â
$
82.39
/ea
Key Features
Housing Type
Triangular
Overall Height
130 mm
Number of Mount Holes
3
Flange Thickness
13 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK206
- Zoro #
- G312375565
- UPC #
- 808250116621
- Country of Origin
- Japan
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 130 mm
- Flange Thickness
- 13 mm
- Overall Width
- 40.2 mm
- Mount Hole Center-to-Center Length
- 40 mm
- Overall Length
- 130 mm
- Bore Diameter
- 30 mm
Description
a=130MM, h=50MM, e=40MM, J=29MM, g=13MM, x=31MM, s=10MM, b=78MM, f=65MM, Z=40.2MM, Bi=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.