Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in KANIGEN ACCU-LOC WHITE 2-BOLT FLANGE
- Mfr # UENFL208-24MZ20W
- Zoro # G312375596
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/2 in
Bearing Insert Material
Steel
Flange Thickness
25/32 in
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UENFL208-24MZ20W
- Zoro #
- G312375596
- UPC #
- 808250453481
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 25/32 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Length
- 6-7/8 in
- Overall Width
- 2-5/64 in
Description
A=6-7/8in, E=5-43/64in, G=25/32in, X=1-31/64in, S=35/64in, L=3-15/16in, Z=2-5/64in,U=1.976in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.