SINGLE ROW BALL BEARING - 1-1/2in NARROW SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL8-24CEB
- Zoro # G714862304
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Overall Length
6-7/8 in
System of Measurement
Inch
Housing Type
Oval
Mount Hole Center-to-Center Length
5-43/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL8-24CEB
- Zoro #
- G714862304
- UPC #
- 808250162635
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 6-7/8 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 25/32 in
- Overall Height
- 1.397 in
- Overall Width
- 2-51/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.