SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL208-24CEB
- Zoro # G614862411
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2-1/32 in
Number of Mount Holes
2
Housing Type
Oval
Flange Thickness
25/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL208-24CEB
- Zoro #
- G614862411
- UPC #
- 808250365395
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 2-1/32 in
- Flange Thickness
- 25/32 in
- Bore Diameter
- 1-1/2 in
- Overall Height
- 1.937 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Length
- 6-7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.