SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL208-24RFCEB
- Zoro # G814863294
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-43/64 in
Housing Type
Oval
Housing Material
PBT Thermoplastic
Bore Diameter
1-1/2 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL208-24RFCEB
- Zoro #
- G814863294
- UPC #
- 808250366330
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 25/32 in
- Overall Height
- 1.937 in
- Overall Length
- 6-7/8 in
- Overall Width
- 2-1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.