Shop AMI BEARINGS
See all product information
Create Account
-SINGLE ROW BALL BEARING - 1-7/16 ZINC NARROW SET SCREW WHITE 4-BOLT FLANGE OPN COV BS
- Mfr # BFPL7-23MZ2CW
- Zoro # G011240881
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Flange Thickness
39/64 in
Overall Length
4-5/8 in
Housing Type
Square
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFPL7-23MZ2CW
- Zoro #
- G011240881
- UPC #
- 808250165582
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 39/64 in
- Overall Length
- 4-5/8 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 2-29/64 in
- Overall Height
- 4-5/8 in
Details
- Bearing Insert Material
- Steel
- Housing Type
- Square
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.