SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # MUCFL208-24NPRF
- Zoro # G814861146
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2-1/64 in
Mount Hole Center-to-Center Length
5-21/32 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL208-24NPRF
- Zoro #
- G814861146
- UPC #
- 808250359912
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
Dimensions
- Overall Width
- 2-1/64 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Overall Length
- 6-3/4 in
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 9/16 in
- Overall Height
- 1.937 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.