Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT207
- Zoro # G312376517
product price:Â
$
69.19
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Length
105.6 mm
Bearing Insert Material
Steel
System of Measurement
Metric
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFT207
- Zoro #
- G312376517
- UPC #
- 808250110520
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
Dimensions
- Overall Length
- 105.6 mm
- Overall Height
- 105.6 mm
- Bore Diameter
- 35 mm
Description
a=105.6MM, p=100MM, t=2.6MM, b=19.1MM, s=11MM, F=81MM, M=45MM, L=38.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.