Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL311-32
- Zoro # G812376697
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bearing Insert Material
Steel
Overall Length
9-13/16 in
Number of Mount Holes
2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL311-32
- Zoro #
- G812376697
- UPC #
- 808250255733
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 9-13/16 in
- Flange Thickness
- 25/32 in
- Overall Width
- 2.795 in
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 7-51/64 in
- Overall Height
- 5-29/32 in
Description
a=9-13/16in, e=7-51/64in, g=25/32in, x=2-1/16in, s=63/64in, b=5-29/32in, Z=2.795in, Bi=2.598in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.