SINGLE ROW BALL BEARING - 1-1/2in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL208-24
- Zoro # G012377333
product price:Â
$
80.85
/ea
Key Features
System of Measurement
Inch
Housing Type
Oval
Number of Mount Holes
2
Overall Length
6-7/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL208-24
- Zoro #
- G012377333
- UPC #
- 808250119783
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 6-7/8 in
- Overall Height
- 3-15/16 in
- Overall Width
- 2.016 in
- Flange Thickness
- 5/8 in
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
Description
a=6-7/8in, e=5-43/64in, g=5/8in, x=1-13/32in, s=5/8in, b=3-15/16in, Z=2.016in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.