Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT208-24
- Zoro # G512375730
product price:Â
$
80.85
/ea
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
5-21/32 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFT208-24
- Zoro #
- G512375730
- UPC #
- 808250119813
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Flange Thickness
- 9/16 in
- Overall Width
- 2.017 in
- Bore Diameter
- 1-1/2 in
- Overall Height
- 4-1/8 in
- Overall Length
- 6-3/4 in
Details
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Description
a=6-3/4in, e=5-21/32in, g=9/16in, x=1-1/2in, s=35/64in, b=4-1/8in, Z=2.017in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.