SINGLE ROW BALL BEARING - 35MM EXTRA NARROW ECC COLL 2-BOLT FLANGE
- Mfr # UFL007
- Zoro # G612375821
product price:Â
$
75.85
/ea
Key Features
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
95 mm
Housing Type
Oval
Flange Thickness
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL007
- Zoro #
- G612375821
- UPC #
- 808250117239
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 95 mm
- Flange Thickness
- 10 mm
- Overall Width
- 32.5 mm
- Overall Length
- 122 mm
- Bore Diameter
- 35 mm
- Overall Height
- 80 mm
Description
a=122MM, e=95MM, g=10MM, x=20MM, s=13MM, b=80MM, Z=32.5MM, L=29.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.