Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB208-24
- Zoro # G112375789
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Height
6-15/32 in
Mount Hole Center-to-Center Length
1-31/32 in
Overall Length
6-15/32 in
Bore Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFB208-24
- Zoro #
- G112375789
- UPC #
- 808250136858
- Country of Origin
- Japan
Dimensions
- Overall Height
- 6-15/32 in
- Mount Hole Center-to-Center Length
- 1-31/32 in
- Overall Length
- 6-15/32 in
- Bore Diameter
- 1-1/2 in
- Overall Width
- 2-1/64 in
- Flange Thickness
- 5/8 in
Details
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Description
a=6-15/32in, h=2-3/8in, e=1-31/32in, J=1-5/8in, g=5/8in, x=1-13/32in, s=15/32in, b=3-15/16in, f=3-1/16in, Z=2-1/64in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.