Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in ZINC SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # UCFL208-24NPMZ2RF
- Zoro # G714855344
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL208-24NPMZ2RF
- Zoro #
- G714855344
- UPC #
- 808250393527
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 5/8 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Height
- 3-15/16 in
- Overall Length
- 6-7/8 in
- Overall Width
- 2.016 in
Details
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.