Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in ZINC SET SCREW RF STAINLESS 2-BOLT FLANGE
- Mfr # UCMFL208-24MZ2RF
- Zoro # G714862946
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Housing Type
Oval
System of Measurement
Inch
Bore Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCMFL208-24MZ2RF
- Zoro #
- G714862946
- UPC #
- 808250407439
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.