SINGLE ROW BALL BEARING - 1-1/2in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT208-24NPMZ2
- Zoro # G212375696
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
9/16 in
Housing Type
Oval
Overall Width
2-1/64 in
Overall Height
1.937 in
Mount Hole Center-to-Center Length
5-21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT208-24NPMZ2
- Zoro #
- G212375696
- UPC #
- 808250160686
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 9/16 in
- Overall Width
- 2-1/64 in
- Overall Height
- 1.937 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Bore Diameter
- 1-1/2 in
- Overall Length
- 6-3/4 in
Description
A=6-3/4in, E=5-21/32in, G=9/16in, X=1-1/2in, S=35/64in, L=4-1/8in, Z=2-1/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.