SINGLE ROW BALL BEARING - 1-3/4 MEDIUM WIDE ADAPTER 4-BOLT FLANGE
- Mfr # UKFX10+HE2310
- Zoro # G711247432
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Width
2.146 in
Number of Mount Holes
4
System of Measurement
Inch
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UKFX10+HE2310
- Zoro #
- G711247432
- UPC #
- 808250218004
- Country of Origin
- Japan
Dimensions
- Overall Width
- 2.146 in
- Overall Length
- 6-3/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 6-3/8 in
- Bore Diameter
- 1-3/4 in
- Flange Thickness
- 25/32 in
Details
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Type
- Square
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.