-SINGLE ROW BALL BEARING - 1-1/4 ZINC NARROW SET SCREW BLACK 4-BOLT FLANGE CLS COV BS
- Mfr # BFPL7-20MZ2CEB
- Zoro # G411247411
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Material
PBT Thermoplastic
Housing Type
Square
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL7-20MZ2CEB
- Zoro #
- G411247411
- UPC #
- 808250165445
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Housing Type
- Square
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 4-5/8 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 2-29/64 in
- Overall Length
- 4-5/8 in
- Flange Thickness
- 39/64 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.