SINGLE ROW BALL BEARING - 1/2in NARROW SET SCREW BLACK 2-BOLT FLANGE
- Mfr # BLF1-8B
- Zoro # G014859837
product price:Â
$
58.35
/ea
Key Features
System of Measurement
Inch
Bearing Insert Material
Steel
Flange Thickness
25/64 in
Housing Type
Oval
Overall Length
3-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLF1-8B
- Zoro #
- G014859837
- UPC #
- 808250107919
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 25/64 in
- Overall Length
- 3-3/16 in
- Overall Width
- 1 in
- Bore Diameter
- 1/2 in
- Overall Height
- 0.866 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.