Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/8in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT209-26
- Zoro # G112377066
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-27/32 in
Bearing Insert Material
Steel
Housing Type
Oval
Bore Diameter
1-5/8 in
Overall Length
7-13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT209-26
- Zoro #
- G112377066
- UPC #
- 808250133673
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Bore Diameter
- 1-5/8 in
- Overall Length
- 7-13/32 in
- Flange Thickness
- 33/64 in
- Overall Height
- 4-3/8 in
- Overall Width
- 2.319 in
Description
a=7-13/32in, e=5-27/32in, g=33/64in, x=1-3/8in, s=9/16in, b=4-3/8in, Z=2.319in, L=2-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.