Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in KANIGEN ACCU-LOC STAINLESS 3-BOLT FLANGE
- Mfr # UEMFB206-20MZ20
- Zoro # G912376764
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Overall Length
5-3/8 in
Housing Material
304 Stainless Steel
Mount Hole Center-to-Center Length
1-7/8 in
Flange Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMFB206-20MZ20
- Zoro #
- G912376764
- UPC #
- 808250451326
- Country of Origin
- Japan
- Housing Type
- Triangular
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Length
- 5-3/8 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Flange Thickness
- 3/8 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 5-3/8 in
- Overall Width
- 1-43/64 in
Description
A=5-3/8in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=3/8in, X=1-1/4in, S=25/64in, L=3-1/4in, F=2-3/4in, Z=1-43/64in, U=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.