SINGLE ROW BALL BEARING - 1-1/4in KANIGEN ACCU-LOC STAINLESS 3-BOLT FLANGE
- Mfr # UEMFB207-20MZ20
- Zoro # G512376669
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
Bore Diameter
1-1/4 in
Bearing Insert Type
Radial Ball
Overall Height
6-1/8 in
Overall Width
1-55/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEMFB207-20MZ20
- Zoro #
- G512376669
- UPC #
- 808250451333
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Height
- 6-1/8 in
- Overall Width
- 1-55/64 in
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Length
- 6-1/8 in
Details
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Shaft Locking Type
- Concentric Collar
Description
A=6-1/8in, H=2-3/8in, E=2in, J=1-1/4in, G=1/2in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/4in, Z=1-55/64in, U=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.