SINGLE ROW BALL BEARING - 7/8in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL5-14
- Zoro # G412377094
product price:Â
$
37.35
/ea
Key Features
Overall Length
3-3/4 in
Bore Diameter
7/8 in
System of Measurement
Inch
Bearing Insert Material
Steel
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLFL5-14
- Zoro #
- G412377094
- UPC #
- 808250102860
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3-3/4 in
- Bore Diameter
- 7/8 in
- Overall Height
- 2-23/32 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1.201 in
Details
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=25/64in, b=2-23/32in, Z=1.201in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.