SINGLE ROW BALL BEARING - 1-1/4in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL206-20NPMZ20
- Zoro # G514854233
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4-39/64 in
Housing Material
Cast Iron
Overall Width
1.583 in
Flange Thickness
9/16 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-20NPMZ20
- Zoro #
- G514854233
- UPC #
- 808250469932
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Width
- 1.583 in
- Flange Thickness
- 9/16 in
- Overall Length
- 5-13/16 in
- Overall Height
- 3-1/8 in
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.