Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT209-26
- Zoro # G312375855
product price:Â
$
99.99
/ea
Key Features
Housing Type
Oval
Overall Width
2.048 in
Bearing Insert Material
Steel
Number of Mount Holes
2
Mount Hole Center-to-Center Length
5-27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT209-26
- Zoro #
- G312375855
- UPC #
- 808250124480
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 2.048 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Bore Diameter
- 1-5/8 in
- Flange Thickness
- 9/16 in
- Overall Length
- 7-1/16 in
- Overall Height
- 4-3/8 in
Description
a=7-1/16in, e=5-27/32in, g=9/16in, x=1-9/16in, s=5/8in, b=4-3/8in, Z=2.048in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.