Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL7CB
- Zoro # G412375816
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Overall Width
64 mm
Overall Length
157 mm
Bearing Insert Material
Stainless Steel
Overall Height
157 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL7CB
- Zoro #
- G412375816
- UPC #
- 808250353378
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Number of Mount Holes
- 3
Dimensions
- Overall Width
- 64 mm
- Overall Length
- 157 mm
- Overall Height
- 157 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Flange Thickness
- 16.1 mm
Description
A=157MM, H=60.3MM, E=50.8MM, J=31.8MM, G=16.1MM, X=36.5MM, S=13.1MM, L=95MM, F=89MM, Z=64MM, B=32.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.