SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT206-20
- Zoro # G112376731
product price:Â
$
47.19
/ea
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/4 in
Number of Mount Holes
3
Overall Length
3-11/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFT206-20
- Zoro #
- G112376731
- UPC #
- 808250105960
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
- Housing Type
- Triangular
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Length
- 3-11/16 in
- Overall Height
- 3-11/16 in
Description
a=3-11/16in, p=3-9/16in, t=0.102in, b=5/8in, s=13/32in, F=2-13/16in, M=1-1/2in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.