Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM207-20
- Zoro # G712375936
product price:Â
$
79.45
/ea
Key Features
Overall Length
4-13/16 in
Number of Mount Holes
3
Bore Diameter
1-1/4 in
Shaft Locking Type
Set Screw
Overall Width
1.418 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTM207-20
- Zoro #
- G712375936
- UPC #
- 808250114665
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
Dimensions
- Overall Length
- 4-13/16 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1.418 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Flange Thickness
- 1/2 in
- Overall Height
- 4-13/16 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=29/32in, s=13/32in, b=3-3/8in, Z=1.418in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.