Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE206-20NP
- Zoro # G714858970
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Housing Type
Oval
Mount Hole Center-to-Center Length
3-9/16 in
Overall Length
4-7/16 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE206-20NP
- Zoro #
- G714858970
- UPC #
- 808250314140
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Length
- 4-7/16 in
- Flange Thickness
- 13/16 in
- Overall Width
- 1.35 in
- Overall Height
- 3-5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.