SINGLE ROW BALL BEARING - 2in WIDE ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFC211-32
- Zoro # G014860291
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFC211-32
- Zoro #
- G014860291
- UPC #
- 808250332250
- Country of Origin
- Japan
- Item
- Flange Cartridge
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.