SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF6-20
- Zoro # G412375922
product price:Â
$
44.45
/ea
Key Features
Bearing Insert Material
Steel
Housing Type
Triangular
Bore Diameter
1-1/4 in
Shaft Locking Type
Set Screw
Overall Height
4-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF6-20
- Zoro #
- G412375922
- UPC #
- 808250104819
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Housing Material
- Steel
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Height
- 4-7/16 in
- Overall Length
- 4-7/16 in
Description
a=4-7/16in, p=3-9/16in, t=0.102in, b=11/16in, s=13/32in, F=2-13/16in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.