Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in NARR ECCENTRIC COLLAR MALLEABLE 3-BOLT FLANGE
- Mfr # KHTM206-19
- Zoro # G412377315
product price:Â
$
68.49
/ea
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3-9/16 in
System of Measurement
Inch
Housing Type
Triangular
Overall Width
1.493 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHTM206-19
- Zoro #
- G412377315
- UPC #
- 808250113224
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Triangular
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 3
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Width
- 1.493 in
- Flange Thickness
- 15/32 in
- Bore Diameter
- 1-3/16 in
- Overall Height
- 4-7/16 in
- Overall Length
- 4-7/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=27/32in, s=13/32in, b=2-15/16in, Z=1.493in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.