SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF7-20
- Zoro # G712375790
product price:Â
$
61.75
/ea
Key Features
Housing Type
Triangular
Bearing Insert Material
Steel
Number of Mount Holes
3
Bore Diameter
1-1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPF7-20
- Zoro #
- G712375790
- UPC #
- 808250108206
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Length
- 4-13/16 in
- Overall Height
- 4-13/16 in
Details
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Housing Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Description
a=4-13/16in, p=3-15/16in, t=0.102in, b=3/4in, s=13/32in, F=3-3/16in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.