Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS NAR SET SCREW 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL6-20CW
- Zoro # G912375668
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.193 in
System of Measurement
Inch
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBNFL6-20CW
- Zoro #
- G912375668
- UPC #
- 808250231393
- Country of Origin
- Japan
Dimensions
- Overall Height
- 1.193 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 2-7/32 in
- Flange Thickness
- 33/64 in
- Overall Length
- 5-13/16 in
Details
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=2-7/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.