Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT210
- Zoro # G812376840
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Number of Mount Holes
2
Flange Thickness
14 mm
Overall Length
189 mm
Bore Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT210
- Zoro #
- G812376840
- UPC #
- 808250134397
- Country of Origin
- Japan
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 14 mm
- Overall Length
- 189 mm
- Bore Diameter
- 50 mm
- Overall Width
- 54.8 mm
- Mount Hole Center-to-Center Length
- 157.2 mm
- Overall Height
- 116 mm
Description
a=189MM, e=157.2MM, g=14MM, x=40MM, s=16MM, b=116MM, Z=54.8MM, Bi=51.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.