SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL207-20B
- Zoro # G912375774
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bearing Insert Material
Stainless Steel
Housing Type
Triangular
System of Measurement
Inch
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL207-20B
- Zoro #
- G912375774
- UPC #
- 808250236664
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Triangular
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 41/64 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-55/64 in
- Overall Height
- 6-3/16 in
- Overall Length
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.