SINGLE ROW BALL BEARING - 1-7/16in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX07-23
- Zoro # G112375673
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Housing Type
Oval
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX07-23
- Zoro #
- G112375673
- UPC #
- 808250140862
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Overall Height
- 4-1/8 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 6-3/4 in
- Overall Width
- 2.016 in
- Flange Thickness
- 9/16 in
Description
a=6-3/4in, e=5-21/32in, g=9/16in, x=1-1/2in, s=35/64in, b=4-1/8in, Z=2.016in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.