Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # MUCFL207-20NP
- Zoro # G914861336
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6-1/8 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Flange Thickness
9/16 in
Mount Hole Center-to-Center Length
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFL207-20NP
- Zoro #
- G914861336
- UPC #
- 808250316953
- Country of Origin
- Japan
Dimensions
- Overall Length
- 6-1/8 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Width
- 1-3/4 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 1.689 in
Details
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
- Number of Mount Holes
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.