Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # MUCFT206-20NPRF
- Zoro # G414855620
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Diameter
1-1/4 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFT206-20NPRF
- Zoro #
- G414855620
- UPC #
- 808250223428
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
Details
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.