SINGLE ROW BALL BEARING - 1in WIDE SET SCREW WHITE 2-BOLT FLANGE OPN COV
- Mfr # UCNFL205-16CW
- Zoro # G414860419
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Bore Diameter
1 in
Housing Type
Oval
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL205-16CW
- Zoro #
- G414860419
- UPC #
- 808250409433
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1 in
Details
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.