SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE
- Mfr # MUCNFL206-20RFW
- Zoro # G714861888
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Overall Width
1-5/8 in
Shaft Locking Type
Set Screw
Overall Length
5-13/16 in
Overall Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-20RFW
- Zoro #
- G714861888
- UPC #
- 808250227396
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Overall Width
- 1-5/8 in
- Overall Length
- 5-13/16 in
- Overall Height
- 1.5 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 33/64 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.