SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB206-20
- Zoro # G612376798
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-3/8 in
Mount Hole Center-to-Center Length
1-7/8 in
Housing Type
Triangular
Number of Mount Holes
3
Flange Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB206-20
- Zoro #
- G612376798
- UPC #
- 808250246748
- Country of Origin
- Japan
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Length
- 5-3/8 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Flange Thickness
- 3/8 in
- Overall Height
- 5-3/8 in
- Overall Width
- 1-39/64 in
- Bore Diameter
- 1-1/4 in
Description
A=5-3/8in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=3/8in, X=1-1/4in, S=25/64in, L=3-1/4in, F=2-3/4in, Z=1-39/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.